Shop All Wire Wheel Brushes
Osborn
Crimped Wire Narrow Face Wheel Brush, 12"
Mfr # 0002105200
Zoro # G0428861
product price: $62.19
/ea
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 3000
- Arbor Hole Size 2"
- Material Steel
- Brush Dia. 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0002105200
- Zoro # G0428861
- UPC # 622424210522
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 2" |
Wire Dia. | 0.010" |
Brush Dia. | 12" |
Details
Mounting Type | Arbor Hole |
Max. RPM | 3000 |
Material | Steel |
Item | Crimped Wire Narrow Face Wheel Brush,12" |
Description
Crimped Wire Narrow Face Wheel Brush,12 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Sanding/Polishing Complete Kit (3050)
- DRILL AMERICA 3/4"x1-1/2" Tree Pointed End Carbide Burr 1/4 Shank (DULSG15)
- OSBORN Cut T01, 5 X .045 X 7/8, A 60 (1120240572)
- BULLARD ABRASIVES Small Diameter Cut-Off Wheels, 3 x 1/16 x 3/8, T1, PK5 (5311)
- OSBORN Wheel Brush, 4", 0002251600 (0002251600)
- OSBORN Crimped Wire Wheel Brush, 3", 0001109500 (0001109500)
- OSBORN Crimped Wire Narrow Face Wheel Brush, 4" (0002159300)
- OSBORN Untreated Tampico Wheel Brushes, 6" (0002001400)
- OSBORN Crimped Wire Narrow Face Wheel Brush, 6" (0002105600)
- OSBORN Crimped Wire Wide Face Wheel Brush, 10" (0002201400)
- OSBORN Crimped Wire Wheel, Wide Face, 0009902200 (0009902200)
- Osborn Wire Wheel Brushes