Shop All Wire Wheel Brushes
Osborn
Crimped Wire Narrow Face Wheel Brush, 12"
Mfr # 0002104400
Zoro # G0428834
product price: $34.45
/ea
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 3000
- Arbor Hole Size 1-1/4"
- Material Steel
- Brush Dia. 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0002104400
- Zoro # G0428834
- UPC # 622424210447
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 1-1/4" |
Brush Dia. | 12" |
Wire Dia. | 0.010" |
Details
Mounting Type | Arbor Hole |
Max. RPM | 3000 |
Material | Steel |
Item | Crimped Wire Narrow Face Wheel Brush,12" |
Description
Crimped Wire Narrow Face Wheel Brush,12 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH 1ST Hoop/Loop Disc, 6 In., 120 G, PK50 (8500035)
- PFERD Depressed Center Cut-Off Wheel, 0.045 in Thick, Aluminum Oxide (63167)
- WALTER SURFACE TECHNOLOGIES Flap Disc Spin-On, 6"x5/8-11" 120GR (06B612)
- MERIT Spiral Band, 1 x 1in, 120G (08834196177)
- OSBORN Nylon Wheel Brush, 4" (0001114300)
- OSBORN Crimped Wire Medium Face Wheel Brush, 12" (0002214000)
- OSBORN Untreated Tampico Wheel Brushes, 12" (0002002200)
- OSBORN Crimped Wire Wide Face Wheel Brush, 8" (0002201300)
- OSBORN Narrow Face Knot Wire Wheel Brush, 14" (0002615900)
- OSBORN Encapsulated Wheel Brush, 3", 0001165000 (0001165000)
- PFERD 1-1/2" Crimped Wire Wheel Brush - .020 CS Wire, 1/4" Shank (82889)
- Osborn Wire Wheel Brushes