Shop All Wire Wheel Brushes
Osborn
Crimped Wire Medium Face Wheel Brush, 8"
Mfr # 0002208500
Zoro # G0429412
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 4500
- Arbor Hole Size 2"
- Material Steel
- Brush Dia. 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0002208500
- Zoro # G0429412
- UPC # 622424220859
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 2" |
Brush Dia. | 8" |
Wire Dia. | 0.012" |
Details
Mounting Type | Arbor Hole |
Max. RPM | 4500 |
Material | Steel |
Item | Crimped Wire Medium Face Wheel Brush,8" |
Description
Crimped Wire Medium Face Wheel Brush,8 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING 85S625 85 Series-For Closed Holes, .625" Dia., .008SS, 1.5" Brush Part, 5" OAL, Cut For Power (85S625)
- UNITED ABRASIVES/SAIT Cup Wheel4x2x5811C16PK12 (26001)
- VSM Abrasive Belt, 36 Grit, Zirc, 1/2x18", PK20, Coated, 1/2" W, 18" L, 36 Grit, Very Coarse, Zirconia (111030)
- 3M Cloth Band, 1 in. (7100138142)
- OSBORN Crimped Wire Wide Face Wheel Brush, 10" (0002202900)
- OSBORN Knot Wire Wheel Brush, 6", 0002612200 (0002612200)
- OSBORN High Speed Crimped Wire Wheel, 0009909400 (0009909400)
- OSBORN Knot Wire Wheel Brush, 6", 0002604300 (0002604300)
- OSBORN Wire/Bristle Wheel Brush, 3/4", 0007571600 (0007571600)
- OSBORN Wire/Bristle Wheel Brush, 1", 0007576400 (0007576400)
- PFERD 1-1/2" Crimped Wire Wheel Brush - .012 SS Wire, 1/4" Shank (82906)
- Osborn Wire Wheel Brushes