Shop All Wire Wheel Brushes
Osborn
Crimped Wire Medium Face Wheel Brush, 7"
Mfr # 0002207400
Zoro # G0429430
product price: $45.39
/ea
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 6000
- Arbor Hole Size 2"
- Material Steel
- Brush Dia. 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0002207400
- Zoro # G0429430
- UPC # 622424220743
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 2" |
Brush Dia. | 7" |
Wire Dia. | 0.010" |
Details
Mounting Type | Arbor Hole |
Max. RPM | 6000 |
Material | Steel |
Item | Crimped Wire Medium Face Wheel Brush,7" |
Description
Crimped Wire Medium Face Wheel Brush,7 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Sandblast Coupling 1/2" (Q-AL050)
- GATOR GRIT Gator 11 in. L X 9 in. W 100 Grit Aluminum Oxide All Purpose Sandpaper (3264)
- SCOTCH-BRITE Conditioning Disc, AlO, 1-1/2in, Med, TR (7000045888)
- ZORO SELECT Blast Media, Aluminum Oxide, 150 Grit (AOB150-50)
- OSBORN Crimped Wire Wheel Brush, 1-1/2" (0001101900)
- OSBORN Abrasive Nylon Wide Face Wheel Brush, 6" (0002228600)
- OSBORN Wire/Bristle Wheel Brush, 1-1/2" (0007577200)
- OSBORN Wheel Brush, 3", 0009900300 (0009900300)
- OSBORN Crimped Wire Wheel Brush, Light Duty, 10" (0002107800)
- OSBORN Wire/Bristle Wheel Brush, 1-1/4" (0007576800)
- WEILER Wire Wheel Wire Brush, Arbor, 3", 1/2" W (97531)
- Osborn Wire Wheel Brushes