Shop All Wire Wheel Brushes
Osborn
Crimped Wire Medium Face Wheel Brush, 6"
Mfr # 0002206600
Zoro # G0429254
product price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 6000
- Arbor Hole Size 2"
- Material Steel
- Brush Dia. 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0002206600
- Zoro # G0429254
- UPC # 622424220668
- Country of Origin Mexico
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 2" |
Wire Dia. | 0.014" |
Brush Dia. | 6" |
Details
Mounting Type | Arbor Hole |
Max. RPM | 6000 |
Material | Steel |
Item | Crimped Wire Medium Face Wheel Brush,6" |
Description
Crimped Wire Medium Face Wheel Brush,6 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHODES AMERICAN Steel Wool Pads #0 12Pk (10121110)
- CGW ABRASIVES Grinding Whl, 14x2x1.5, T1, GC80IV, Sg PK (38535)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 6 In, 80 Grit (66261136595)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 7" Dia, .045" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (22370)
- OSBORN Crimped Wire Medium Face Wheel Brush, 6" (0002206400)
- OSBORN Encapsulated Narrow Face Wheel Brush, 10" (0002155700)
- OSBORN Wire/Bristle Wheel Brush, 1", 0007576400 (0007576400)
- OSBORN Nylon Narrow Face Wheel Brush, 6" (0002066800)
- OSBORN Narrow Face Knot Wire Wheel Brush, 14" (0002615900)
- OSBORN Crimped Wire Medium Face Wheel Brush, 7" (0002207400)
- TENNANT Rotary Brush, 24 in Dia, Black (1220185)
- Osborn Wire Wheel Brushes