Shop All Wire Wheel Brushes
Osborn
Crimped Wire Medium Face Wheel Brush, 12", Mounting Type: Arbor Hole
Mfr # 0002214200
Zoro # G0428694
original price:
$140.31
27% off
new price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 3000
- Arbor Hole Size 2"
- Material Steel
- Brush Dia. 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0002214200
- Zoro # G0428694
- UPC # 622424221429
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 2" |
Brush Dia. | 12" |
Wire Dia. | 0.020" |
Details
Mounting Type | Arbor Hole |
Max. RPM | 3000 |
Material | Steel |
Item | Crimped Wire Medium Face Wheel Brush,12" |
Description
Crimped Wire Medium Face Wheel Brush,12 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc, 5 In x 40 Grit, 7/8 (66623399149)
- NORTON ABRASIVES Quick Change Disc, ZircAlO, 4-1/2in, 36G, TS (66261129719)
- VSM Abrasive Belt, 36 Grit, Zirc, 1/2x18", PK20, Coated, 1/2" W, 18" L, 36 Grit, Very Coarse, Zirconia (111030)
- AMERICAN HAWK INDUSTRIAL 24" Rubber Sandblasting Gloves 6" opening (007)
- OSBORN Crimped Wire Medium Face Wheel Brush, 12" (0002212600)
- OSBORN Wheel Brush, 3", 0009900300 (0009900300)
- OSBORN Wheel Brush, 3/4" (0007575100)
- OSBORN Narrow Face Knot Wire Wheel Brush, 14" (0002615800)
- OSBORN Narrow Face Knot Wire Wheel Brush, 14" (0002615900)
- OSBORN Composite Wheel Brush, Aggressive, 6" (0004062100)
- PFERD 4" PSF Crimped Wheel - Narrow Face - .014 CS Wire, 5/8-11 Thread (764145)
- Osborn Wire Wheel Brushes