Shop All Wire Wheel Brushes
Osborn
Crimped Wire Medium Face Wheel Brush, 12"
Mfr # 0002212600
Zoro # G0428755
product price: $89.19
/ea
Free Shipping & Returns
$89.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 3000
- Arbor Hole Size 2"
- Material Steel
- Brush Dia. 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0002212600
- Zoro # G0428755
- UPC # 622424221269
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 2" |
Wire Dia. | 0.014" |
Brush Dia. | 12" |
Details
Mounting Type | Arbor Hole |
Max. RPM | 3000 |
Material | Steel |
Item | Crimped Wire Medium Face Wheel Brush,12" |
Description
Crimped Wire Medium Face Wheel Brush; 12” Medium Face Wire Wheel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC11M12 FLEX-HONE, 0.433" (11mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC11M12)
- 3M 3-3/4" x 2-5/8" x 1" SandBlaster Sanding Sponge, 80-Grit (20908-80)
- X1 TOOLS 320 Grit Premium Aluminum Oxide Sandpaper 9 in. x 11 in. Sheet 1000 Sheets by X1 Abrasives (X1E-CON-SAN-AOA-P320-FSx1000)
- NORTON ABRASIVES Unified Wheel, 3in dia.x1/8inWx1/4in (66261191445)
- OSBORN Crimped Wire Medium Face Wheel Brush, 12", Mounting Type: Arbor Hole (0002214200)
- OSBORN Encapsulatd Stringer Bead Wheel Brush, 7" (0002188900)
- OSBORN Crimped Wire Medium Face Wheel Brush, 6" (0002206600)
- OSBORN Crimped Wire Narrow Face Wheel Brush, 8" (0002103100)
- OSBORN Stringer Bead Wheel Brush, 4", 0002639900 (0002639900)
- OSBORN Crimped Wire Wide Face Wheel Brush, 8" (0002201300)
- OSBORN Crimped Wire Wide Face Wheel Brush, 6", Mounting Type: Arbor Hole (0002200600)
- Osborn Wire Wheel Brushes