Shop All Wire Wheel Brushes
Osborn
Crimped Wire Medium Face Wheel Brush, 10"
Mfr # 0002210900
Zoro # G0428721
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 3600
- Arbor Hole Size 2"
- Material Steel
- Brush Dia. 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0002210900
- Zoro # G0428721
- UPC # 622424221092
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 2" |
Brush Dia. | 10" |
Wire Dia. | 0.008" |
Details
Mounting Type | Arbor Hole |
Max. RPM | 3600 |
Material | Steel |
Item | Crimped Wire Medium Face Wheel Brush,10" |
Description
Crimped Wire Medium Face Wheel Brush,10 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PADS AND ABRASIVES Aftermarket 5 Inch Dia 8 Vacuum Holes Hook & Loop Sanding Pad Replaces Dewalt N329079 & DWE6420 Pad (RSP54)
- PFERD 7" x 1" Vitrified Bench Wheel - 1" A.H., Aluminum Oxide, 46 Grit (61755)
- WEILER 8" Medium Face Crimped Wire Wheel .020" Steel Fill 2" Arbor Hole (06620)
- CENTURY DRILL & TOOL Metal Cutting Wheel, 4-1/2x.045in, Type27A (75552)
- OSBORN Crimped Wire Medium Face Wheel Brush, 10" (0002211000)
- OSBORN Crimped Wire Medium Face Wheel Brush, 10" (0002211200)
- OSBORN Crimped Wire Wheel Brush, 1-1/2" (0001107800)
- OSBORN Knot Wire Wheel Brush, 6", 0002604600 (0002604600)
- OSBORN Crimped Wire Wheel Brush, 1-1/2" (0001101700)
- OSBORN Crimped Wire Wide Face Wheel Brush, 8" (0002201300)
- EAZYPOWER Mounted Flat Wire Wheel Brush, 4" (87471)
- Osborn Wire Wheel Brushes