Shop All Wire Wheel Brushes
Osborn
Crimped Polypropylene Wheel Brush, 6"
Mfr # 0002011500
Zoro # G9565567
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 6000
- Arbor Hole Size 2"
- Material Polypropylene
- Wire Dia. 0.016"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0002011500
- Zoro # G9565567
- UPC # 622424201155
- Country of Origin Mexico
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 2" |
Brush Dia. | 6" |
Wire Dia. | 0.016" |
Details
Max. RPM | 6000 |
Material | Polypropylene |
Item | Crimped Polypropylene Wheel Brush,6" |
Description
Crimped Polypropylene Wheel Brush,6 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC23412 FLEX-HONE, 2.750" (69.9mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC23412)
- CGW ABRASIVES Surf Grinding Whl, 14x1.5x5, WA46-I-V (34794)
- MEGUIARS PRO SPEED COMPOUND - 32OZ (MGM-10032)
- ALI 7011GA GATOR 3X21 AO BELT 80, 5PK (7011)
- OSBORN Crimped Wire Medium Face Wheel Brush, 10" (0002211200)
- OSBORN Grit Wheel, Shank Mounted, 0009911700 (0009911700)
- OSBORN Knot Wire Wheel Brush, 10", 0002613500 (0002613500)
- OSBORN Crimped Wire Wheel Brush, 1-1/2" (0001107800)
- OSBORN Crimped Wire Wheel, Shank Mounted (0009900700)
- OSBORN Knot Wire Wheel Brush, 6", 0002612200 (0002612200)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 8" (90858)
- Osborn Wire Wheel Brushes