Shop All Wire Wheel Brushes
Osborn
Composite Wheel Brush, Aggressive, 6"
Mfr # 0004062300
Zoro # G0430200
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 3600
- Arbor Hole Size 2"
- Grit 120
- Material Silicon Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osborn
- MFR # 0004062300
- Zoro # G0430200
- UPC # 622424406239
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 2" |
Wire Dia. | 0.040" |
Brush Dia. | 6" |
Details
Mounting Type | Arbor Hole |
Max. RPM | 3600 |
Grit | 120 |
Material | Silicon Carbide |
Item | Composite Wheel Brush,Aggressive,6" |
Description
Composite Wheel Brush,Aggressive,6 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Pointed Cone, 1/4, 1/8 Shank (310-002196)
- CLESCO SS-024072-120A Spiral Coated Abrasive Sanding Sleeve (SS-024072-120A)
- WEILER 4-1/2" x 1/4" TIGER ALUMINUM Type 27 Grinding Wheel ALU24R 5/8-11 Nut (58226)
- MILWAUKEE TOOL 6" x 1/4" x 5/8-11" Grinding Wheel (Type 27) (49-94-6330)
- OSBORN Knot Wire Wheel Brush, 7" (0002605000)
- OSBORN Wheel Brush, 10", 0004053700 (0004053700)
- OSBORN Crimped Wire Medium Face Wheel Brush, 12" (0002214000)
- OSBORN Wheel Brush, 4", 0002251600 (0002251600)
- OSBORN Nylon Wheel Brush, 3" (0001114400)
- OSBORN Crimped Wire Wide Face Wheel Brush, 10" (0002202900)
- WALTER SURFACE TECHNOLOGIES Mtd Wheel Brush Crimped 1-3/8"d X 1/4"w (13C110)
- Osborn Wire Wheel Brushes