Shop All Wire Wheel Brushes
Osborn
Composite Wheel Brush, Aggressive, 6"
Mfr # 0004062100
Zoro # G0430103
product price: $66.29
/ea
$66.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 3600
- Arbor Hole Size 2"
- Grit 80
- Brush Dia. 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0004062100
- Zoro # G0430103
- UPC # 622424406215
- Country of Origin Mexico
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 2" |
Brush Dia. | 6" |
Wire Dia. | 0.040" |
Details
Mounting Type | Arbor Hole |
Max. RPM | 3600 |
Grit | 80 |
Material | Silicon Carbide |
Item | Composite Wheel Brush,Aggressive,6" |
Description
Composite Wheel Brush,Aggressive,6 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Sheet, 9x3-5/8 In, 150 G, AlO, PK6 (07660748295)
- MERIT Flap Wheel Test Kit, Abrasive Type: Coated (08834138006)
- WEILER 6" Nylox Disc Brush Rectangular Filament 80SC Fill 7/8" Arbor Hole (85862)
- FLEXOVIT REINFORCED CUTOFF WHEEL SPECIALIST (L5017)
- OSBORN Crimped Wire Wheel Brush, 3", 0001105600 (0001105600)
- OSBORN Crimped Wire Medium Face Wheel Brush, 7" (0002207400)
- OSBORN Crimped Wire Narrow Face Wheel Brush, 8" (0002103100)
- OSBORN Composite Wheel Brush, Aggressive, 6" (0004062300)
- OSBORN Nylon Wheel Brush, 2", 0001114000 (0001114000)
- OSBORN Encapsulatd Stringer Bead Wheel Brush, 7" (0002188900)
- OSBORN Knot Wire Wheel Brush, 12", 0002608100 (0002608100)
- Osborn Wire Wheel Brushes