Shop All Cam Followers & Track Rollers
Osborn
Cam Follower 5.0000" Roller Dia, 2.7500" Roller Width, 2.5000" Stud Dia, 5.0625" Stud Length, Flat
Mfr # CFH 5 S
Zoro # G400970894
product price: $1,512.99
/ea
Free Shipping & Returns
$1,512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Cylindrical
- Face Design Hex Hole
- Roller Dia. 5 in
- Roller Width 2-3/4 in
- Stud Dia. 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # CFH 5 S
- Zoro # G400970894
- UPC # 9219200
- Country of Origin United States
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 5 in |
Roller Width | 2-3/4 in |
Stud Dia. | 2-1/2 in |
Stud Length | 5.063 in |
Thread Length (In.) | 2.563 in |
Thread Size | 2-1/2"-12 |
Details
Roller Shape | Cylindrical |
Face Design | Hex Hole |
Stud Type | Heavy Stud |
Dynamic Load Capacity (Lb.) | 46575 lb |
Roller Material | Bearing Steel |
Roller Type | Needle Roller - Full Complement |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Unit Bearing Motor, 1/47 HP, 1550 rpm, 115V (4YFK4)
- LUBRIPLATE Air Comp. Oil Ac-2, 12/1 Qts, Iso-68 Air Compressor Fluid For Reciprocating/Piston Type (L0706-054)
- GROTE Rubber Air Hose 12 ft., Springs, Black (81-0112)
- RUSTLICK Coolant, 5 gal, Bucket (78405)
- OSBORN Cam Follower 0.5625" Roller Dia, 0.3750" Roller Width, 0.2500" Stud Dia, 0.6250" Stud Length, Flat (CFH 9/16 SB)
- OSBORN LOAD RUNNER IDLER ROLLER CAM FOLLOWER (FLR-2 1/4 95498)
- OSBORN Cam Follower 1.5000" Roller Dia, 0.8750" Roller W, 0.6250" Stud Dia, 1.5000" Stud Length, Crowned (CCF 1-1/2 SB)
- OSBORN Cam Follower 1.5000" Roller Dia, 0.8750" Roller Width, 0.8750" Stud Dia, 1.5000" Stud Length, Flat (CFH 1-1/2 SB)
- OSBORN 1.0000" Roller Diameter, 0.6250" Roller Width, 0.6875" Overall Width, 0.3124" Bore, Sealed (CYR 1 S)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-2-1/4)
- MCGILL CF Series, Cam Follower, #CFH11/16 (CFH11/16)
- Osborn Linear Bearings & Guides