Shop All Brushes
Osborn
Black Polyester Brush, 2"
Mfr # 0007202700
Zoro # G9568732
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bristle Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Bristle Material | Polyester |
Item | Black Polyester Brush,2 in |
Description
Black Polyester Brush; 2” Varnish Brush, Polyester
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST SANITIZERS SmartSan, All Purpose Wipes, PK6, 160 Wipes, 6 PK (SMAW006)
- KIMBERLY-CLARK PROFESSIONAL 2.9"H x 16-4/5"W, Wall Mount Dispenser, Jumbo Roll, Black (80579)
- TOTER 45 Gal. Rigid Liner for 45-Gallon Litter Container (840-K) - Black (RL045)
- SPILLTECH Sorbents, 35 gal, 15 in x 19 in, Oil, White, Polypropylene (WP200S)
- OSBORN Plastic Handle Economy Scratch Brush (0005970200)
- OSBORN Economy Whitewash Scrub Brush (0008302600)
- OSBORN Oblong Window Brush, 8" (0005406100)
- OSBORN Miniature Brush, 1-1/2" (0007575600)
- OSBORN Floor Brush with Flexsweep, 18" (0005231100)
- OSBORN Camel Hair Round Marking Brush, No. 5 (0007400500)
- LIBMAN COMMERCIAL Floor Scrub And 48 Handle, 6PK (547)
- Osborn Brushes