Shop All Abrasive Bristle Disc and Brushes
Osborn
Abrasive Wheel Brush, 6", 0002252800
Mfr # 0002252800
Zoro # G9559328
product price: $48.69
/ea
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Dia. 6"
- Arbor Hole Size 2"
- Max. RPM 6000
- Grit 120
- Mounting Type Arbor Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0002252800
- Zoro # G9559328
- UPC # 622424225281
- Country of Origin United States
- Category Abrasive Bristle Disc and Brushes
Dimensions
Brush Dia. | 6" |
Arbor Hole Size | 2" |
Wire Dia. | 0.043" |
Details
Item | Abrasive Wheel Brush,6",0002252800 |
Max. RPM | 6000 |
Grit | 120 |
Mounting Type | Arbor Hole |
Material | Ceramic |
Description
Abrasive Wheel Brush,6 In.,0002252800
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Crimped Wire Wheel Wire Brush, Arbor (93120)
- WEILER 1" x 1" x 40AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem (30719)
- 3M CUBITRON Abrasive Disc, 120 Grit, 947A, 3in (60440305088)
- PROPLUS 7-1/2" x 5-1/4" x 2-1/4" ProPlus HD Grouting & Haze Buffer Sponge (00606)
- OSBORN Abrasive Disc Brush, 1-1/2", 0004725100 (0004725100)
- OSBORN Abrasive Nylon Wide Face Wheel Brush, 6" (0002228500)
- OSBORN Abrasive Disc Brush, 3", 0004708100 (0004708100)
- OSBORN Abrasive Nylon Tube Brush, 1-1/4" (0005631600)
- OSBORN Abrasive Wheel Brush, 1", 0007576600 (0007576600)
- OSBORN Abrasive Disc Brush, 1", 0004723400 (0004723400)
- SCOTCH-BRITE Bristle Disc, 1 In Dia, 5/8 In Trim, 50G (7000000740)
- Osborn Abrasive Bristle Disc and Brushes