Shop All Abrasive Bristle Disc and Brushes
Osborn
Abrasive Nylon Wide Face Wheel Brush, 8"
Mfr # 0002229600
Zoro # G9554629
product price: $82.55
/ea
Free Shipping & Returns
$82.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Dia. 8"
- Arbor Hole Size 2"
- Grit 80
- Max. RPM 4500
- Mounting Type Arbor Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0002229600
- Zoro # G9554629
- UPC # 622424222969
- Country of Origin Mexico
- Category Abrasive Bristle Disc and Brushes
Dimensions
Brush Dia. | 8" |
Arbor Hole Size | 2" |
Details
Item | Abrasive Nylon Wide Face Wheel Brush,8" |
Grit | 80 |
Max. RPM | 4500 |
Mounting Type | Arbor Hole |
Material | Silicon Carbide |
Description
Abrasive Nylon Wide Face Wheel Brush,8 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Rapid Strip 4-1/2 in. D X 5/8-11 in. Silicon Carbide Clipper Classic Disc 1 each (70184601594)
- LENOX Angle Grinder/Saw Blade, 7"x.060"x7/8" (1972924)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-US, 2" dia. (7100065108)
- STANDARD ABRASIVES TS Soft Disc Pad w/TA4, 3", PK5 (7000122300)
- OSBORN Abrasive Nylon Wide Face Wheel Brush, 6" (0002228900)
- OSBORN Microabrasive Nylon Brush, .050" (0005640400)
- OSBORN Abrasive Nyln End Brush w/Out Bridle, .5" (0003028700)
- OSBORN Abrasive Nylon Wide Face Wheel Brush, 10" (0002231300)
- OSBORN Microabrasive Nylon Brush, .090" (0005641000)
- OSBORN Abrasive Nylon Wide Face Wheel Brush, 3" (0002225000)
- NAMPOWER BRUSH NAMPOWER ADT5018320 Abrasive Disc Brush, Turbine Style, 50mm Diameter, 18mm Trim, 320 Grit (ADT5018320)
- Osborn Abrasive Bristle Disc and Brushes