Shop All Abrasive Bristle Disc and Brushes
Osborn
Abrasive Nylon Wide Face Wheel Brush, 6", Arbor Hole Size: 2"
Mfr # 0002228800
Zoro # G9554638
product price: $57.45
/ea
$57.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Dia. 6"
- Arbor Hole Size 2"
- Max. RPM 6000
- Material Silicon Carbide
- Mounting Type Arbor Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0002228800
- Zoro # G9554638
- UPC # 622424222884
- Country of Origin Mexico
- Category Abrasive Bristle Disc and Brushes
Dimensions
Brush Dia. | 6" |
Arbor Hole Size | 2" |
Details
Item | Abrasive Nylon Wide Face Wheel Brush,6" |
Max. RPM | 6000 |
Material | Silicon Carbide |
Mounting Type | Arbor Hole |
Grit | 320 |
Description
Abrasive Nylon Wide Face Wheel Brush,6 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge PREDATOR Fiberglass Flap Disc, 40 Grit (71-10814AF)
- BIG HORN 1-1/2 Inch x 1-1/2 Inch x 6 Inch Abrasive Sanding Belt Cleaner (19551)
- SCOTCH-BRITE Quick Change Disc, AlO, 3in, VF, TR (7000000754)
- WALTER SURFACE TECHNOLOGIES Cotton Buffing Drum, 4-3/4"x2"x5/8"-11 (07T425)
- OSBORN Rectangular Abrasive Nylon Cup Brush, 4" (0003214800)
- OSBORN Abrasive Disc Brush, 8", 0004705300 (0004705300)
- OSBORN Microabrasive Nylon Brush, .165" (0005642500)
- OSBORN Abrasive Disc Brush, 2", 0004725600 (0004725600)
- OSBORN Abrasive Disc Brush, 1-1/2", 0004725100 (0004725100)
- OSBORN Abrasive Nylon Tube Brush, 1-1/4" (0005631600)
- DEDECO SUNBURST 7/8'' TC 4-PLY YELLOW 80 GRIT (A/O) 3/32'' 6/BX (1261)
- Osborn Abrasive Bristle Disc and Brushes