Shop All Abrasive Bristle Disc and Brushes
Osborn
Abrasive Nylon Wide Face Wheel Brush, 6"
Mfr # 0002228700
Zoro # G9554568
product price: $61.89
/ea
$61.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Dia. 6"
- Arbor Hole Size 2"
- Grit 180
- Max. RPM 6000
- Mounting Type Arbor Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0002228700
- Zoro # G9554568
- UPC # 622424222877
- Country of Origin Mexico
- Category Abrasive Bristle Disc and Brushes
Dimensions
Brush Dia. | 6" |
Arbor Hole Size | 2" |
Details
Item | Abrasive Nylon Wide Face Wheel Brush,6" |
Grit | 180 |
Max. RPM | 6000 |
Mounting Type | Arbor Hole |
Material | Silicon Carbide |
Description
Abrasive Nylon Wide Face Wheel Brush,6 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Sanding Sheet, 9X11", P400, PK50 (23-104-400)
- WIDIA Carbide Burr, 90 Deg, 1/4 In (M40635)
- NORTON ABRASIVES Rubbing Brick, Silicon Carbide, Black, 6" L (61463687800)
- SCOTCH-BRITE General Purpose Hand Pad 7447, 3/pk (37447)
- OSBORN Abrasive Disc Brush, 6", 0004704100 (0004704100)
- OSBORN Abrasive Nyln End Brush w/Out Bridle, .5" (0003028700)
- OSBORN Abrasive Nylon End Brush w/Out Bridle, 1" (0003029300)
- OSBORN Abrasive Nylon Wide Face Wheel Brush, 6" (0002228900)
- OSBORN Microabrasive Nylon Brush, .050" (0005640400)
- OSBORN Abrasive Disc Brush, 1-1/2", 0004785400 (0004785400)
- DEDECO SUNBURST 3'' TC 6-PLY ASSORTMENT (A/O) 8/KIT (2380)
- Osborn Abrasive Bristle Disc and Brushes