Shop All Wire Wheel Brushes
Osborn
Abrasive Nylon Wide Face Wheel Brush, 6"
Mfr # 0002228600
Zoro # G9554592
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicon Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0002228600
- Zoro # G9554592
- UPC # 622424222860
- Country of Origin Mexico
- Category Wire Wheel Brushes
Details
Material | Silicon Carbide |
Item | Abrasive Nylon Wide Face Wheel Brush,6" |
Description
ATB Abrasive Nylon Wide Face Wheel Brush; 6"Wide Face Atb Wheel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Wet/Dry 1/3 Sheet (3-2/3" x 9") 20, PK10 (DCS323200010W)
- UNITED ABRASIVES/SAIT SAIT 78005 Ovation® High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 7/8", 36 Grit (78005)
- ZORO SELECT Hook-and-Loop Sanding Disc, 5" dia. (78072775321)
- GESSWEIN Stoning Oil, Pint (800-0100)
- OSBORN Crimped Wire Wheel Brush, 2-1/2" (0001104800)
- OSBORN Composite Wheel Brush, Aggressive, 6" (0004062300)
- OSBORN Crimped Wire Medium Face Wheel Brush, 6" (0002206400)
- OSBORN Wheel Brush, 3", 0009900300 (0009900300)
- OSBORN Crimped Wire Wheel Brush, 1-1/2" (0001101700)
- OSBORN Stringer Bead Knot Wire Wheel, 0009908300 (0009908300)
- WEILER 10" Wide Face Crimped Wire Wheel .0104" Steel Fill 2" Arbor Hole (3180)
- Osborn Wire Wheel Brushes