Shop All Abrasive Bristle Disc and Brushes
Osborn
Abrasive Nylon Wide Face Wheel Brush, 6"
Mfr # 0002228500
Zoro # G0428931
product price: $47.69
/ea
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Dia. 6"
- Arbor Hole Size 2"
- Max. RPM 6000
- Mounting Type Arbor Hole
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0002228500
- Zoro # G0428931
- UPC # 622424222853
- Country of Origin Mexico
- Category Abrasive Bristle Disc and Brushes
Dimensions
Brush Dia. | 6" |
Arbor Hole Size | 2" |
Details
Item | Abrasive Nylon Wide Face Wheel Brush,6" |
Max. RPM | 6000 |
Mounting Type | Arbor Hole |
Grit | 80 |
Material | Silicon Carbide |
Description
Abrasive Nylon Wide Face Wheel Brush,6 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Sanding Belt, Coated, 2 1/2 in W, 60 in L, 80 Grit, Not Applicable, Ceramic, 984F, Maroon (7010327353)
- VSM Abrasive Belt, 150 Grit, AO, 2 x 36", PK10, Coated, 2" W, 36" L, 150 Grit, Very Fine, Aluminum Oxide (256807)
- NORTON ABRASIVES Grinding Plug w/Rnd Tip, 2 Dia, 20 Grit, ZA (66253344389)
- MIRKA Goldflex Soft 4.5"X5.5" P320, 10 PK (23-145-320RP)
- OSBORN Abrasive Nylon Tube Brush, 1", 0005601500 (0005601500)
- OSBORN Abrasive Disc Brush, 1", 0004723600 (0004723600)
- OSBORN Abrasive Nylon Wide Face Wheel Brush, 10" (0002231300)
- OSBORN Abrasive Nylon Tube Brush, 3/4" (0005601300)
- OSBORN Abrasive Nylon Wide Face Wheel Brush, 3" (0002225100)
- OSBORN Microabrasive Nylon Brush, .165" (0005642500)
- DEDECO SUNBURST 1" EZLOC BRUSHES YELLOW 80 GRIT (A/O) 10/BX (1864)
- Osborn Abrasive Bristle Disc and Brushes