Shop All Abrasive Bristle Disc and Brushes
Osborn
Abrasive Nylon Wide Face Wheel Brush, 4"
Mfr # 0002225900
Zoro # G0429029
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Dia. 4"
- Arbor Hole Size 5/8"
- Grit 320
- Max. RPM 12,000
- Mounting Type Arbor Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0002225900
- Zoro # G0429029
- UPC # 622424222594
- Country of Origin Mexico
- Category Abrasive Bristle Disc and Brushes
Dimensions
Brush Dia. | 4" |
Arbor Hole Size | 5/8" |
Details
Item | Abrasive Nylon Wide Face Wheel Brush,4" |
Grit | 320 |
Max. RPM | 12,000 |
Mounting Type | Arbor Hole |
Material | Silicon Carbide |
Description
Abrasive Nylon Wide Face Wheel Brush,4 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T29, Z3, Reg, 60G (42334)
- NORTON ABRASIVES Hook-and-Loop Dsc BU Pad, 7D (66261059368)
- ZORO SELECT Stainless Steel Wool Reel, Extra Coarse (2KJN5)
- MASTERCUT TOOL 11700 1/2x1x1/4x2-3/4 Pointed Tree Doublecut (SG-5DC)
- OSBORN Abrasive Nylon End Brushes, Bridle, 1" (0003029800)
- OSBORN Abrasive Disc Brush, 8", 0004705300 (0004705300)
- OSBORN Abrasive Nylon Wide Face Wheel Brush, 3" (0002225100)
- OSBORN Abrasive Disc Brush, 3", 0004708100 (0004708100)
- OSBORN Rectangular Abrasive Nylon Cup Brush, 4" (0003214800)
- OSBORN Abrasive Nylon Tube Brush, 1", 0005601500 (0005601500)
- SCOTCH-BRITE Tapered Bristle Disc, 2 In Dia, 120G (7000000744)
- Osborn Abrasive Bristle Disc and Brushes