Shop All Abrasive Bristle Disc and Brushes
Osborn
Abrasive Nylon Wide Face Wheel Brush, 4"
Mfr # 0002225800
Zoro # G0429001
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Dia. 4"
- Arbor Hole Size 5/8"
- Max. RPM 12,000
- Grit 180
- Mounting Type Arbor Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0002225800
- Zoro # G0429001
- UPC # 622424222587
- Country of Origin Mexico
- Category Abrasive Bristle Disc and Brushes
Dimensions
Brush Dia. | 4" |
Arbor Hole Size | 5/8" |
Details
Item | Abrasive Nylon Wide Face Wheel Brush,4" |
Max. RPM | 12,000 |
Grit | 180 |
Mounting Type | Arbor Hole |
Material | Silicon Carbide |
Description
Abrasive Nylon Wide Face Wheel Brush,4 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 36 Grit, SC, 25 x 60", PK2, Coated, 25" W, 60" L, 36 Grit, Very Coarse, Silicon Carbide (236483)
- DEDECO SUNBURST 7/8'' TC DISCS PINK 1000 GRIT (S/C) 12/BX (7293)
- PFERD 3x7 Welders Toothbrush - Stainless Wire, Polypro Block (85060)
- SUPERIOR PADS AND ABRASIVES Bristle Disc, Grade 120, Diameter 2 Inch - White Color (BD2120)
- OSBORN Abrasive End Brush, 3/16" (0007569300)
- OSBORN Abrasive Nylon Wide Face Wheel Brush, 6" (0002228700)
- OSBORN Abrasive Nylon Wide Face Wheel Brush, 6", Arbor Hole Size: 2" (0002228800)
- OSBORN Abrasive Nylon Wide Face Wheel Brush, 3" (0002225500)
- OSBORN Abrasive Nylon Wide Face Wheel Brush, 3" (0002224900)
- OSBORN Abrasive Nylon End Brush w/Out Bridle, 1" (0003029300)
- DEDECO SUNBURST 1/2'' TC SNAP-ON DISCS PINK 600 GRIT (PUMICE) 30/BX (1355)
- Osborn Abrasive Bristle Disc and Brushes