Shop All Abrasive Bristle Disc and Brushes
Osborn
Abrasive Nylon Wide Face Wheel Brush, 4"
Mfr # 0002224400
Zoro # G0428974
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Dia. 4"
- Arbor Hole Size 5/8"
- Grit 80
- Mounting Type Arbor Hole
- Max. RPM 18,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0002224400
- Zoro # G0428974
- UPC # 622424222440
- Country of Origin Mexico
- Category Abrasive Bristle Disc and Brushes
Dimensions
Brush Dia. | 4" |
Arbor Hole Size | 5/8" |
Details
Item | Abrasive Nylon Wide Face Wheel Brush,4" |
Grit | 80 |
Mounting Type | Arbor Hole |
Max. RPM | 18,000 |
Material | Silicon Carbide |
Description
Abrasive Nylon Wide Face Wheel Brush,4 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Brush Ring Assembly (N309479)
- 3M PURPLE CLEAN SANDING HOOKIT DISC 3 IN P500 50BOX (MMM30272)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 24in, 36 Grit (30570)
- REX CUT Sigma Green Grinding Wheel, 4-1/2 x 5/8-11", 36 Grit (730002)
- OSBORN Rectangular Abrasive Nylon Cup Brush, 4" (0003214900)
- OSBORN Abrasive Nylon Wide Face Wheel Brush, 6", Arbor Hole Size: 2" (0002228800)
- OSBORN Abrasive Disc Brush, 3", 0004708400 (0004708400)
- OSBORN Abrasive Nylon Tube Brush, 3/4" (0005601300)
- OSBORN Abrasive Nylon Wide Face Wheel Brush, 8" (0002229700)
- OSBORN Abrasive Nylon Wide Face Wheel Brush, 10" (0002231400)
- OSBORN Microabrasive Nylon Brush, .090" (0005641000)
- Osborn Abrasive Bristle Disc and Brushes