Shop All Abrasive Bristle Disc and Brushes
Osborn
Abrasive Nylon Wide Face Wheel Brush, 3"
Mfr # 0002225100
Zoro # G0429114
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Dia. 3"
- Arbor Hole Size 5/8"
- Mounting Type Arbor Hole
- Max. RPM 20,000
- Grit 320
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0002225100
- Zoro # G0429114
- UPC # 622424222518
- Country of Origin Mexico
- Category Abrasive Bristle Disc and Brushes
Dimensions
Brush Dia. | 3" |
Arbor Hole Size | 5/8" |
Details
Item | Abrasive Nylon Wide Face Wheel Brush,3" |
Mounting Type | Arbor Hole |
Max. RPM | 20,000 |
Grit | 320 |
Material | Silicon Carbide |
Description
ATB Abrasive Nylon Wide Face Wheel Brush; 3” Wide Face Atb Wheel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 24414 Z-Tech™ High Performance Chop Saw Wheels 14" x 3/32" x 1", 1-Pack (24414)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 120 G, AlO, PK50 (66261126338)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 18 in L, P80 Grit, Coarse, Aluminum Oxide, R283 Metalite, Maroon (78072732289)
- BIG HORN 4-1/2 Inch Long Handle Diamond Impregnated Grinding Wheel Dresser 1-3/4 Inch x 1/2 Inch (19397)
- OSBORN Abrasive Disc Brush, 3", 0004708100 (0004708100)
- OSBORN Abrasive Nylon Wide Face Wheel Brush, 3" (0002225500)
- OSBORN Abrasive Nylon Tube Brush, 1", 0005601500 (0005601500)
- OSBORN Abrasive Nylon Wide Face Wheel Brush, 3" (0002224900)
- OSBORN Abrasive Nylon Wide Face Wheel Brush, 10" (0002231400)
- OSBORN Abrasive Nylon Wide Face Wheel Brush, 6" (0002228500)
- DEDECO SUNBURST 7/8" TC DISCS BLUE 400 GRIT (A/O) 48/BX (1248)
- Osborn Abrasive Bristle Disc and Brushes