Shop All Abrasive Bristle Disc and Brushes
Osborn
Abrasive Nylon Wide Face Wheel Brush, 3"
Mfr # 0002224900
Zoro # G0429044
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Dia. 3"
- Arbor Hole Size 5/8"
- Grit 120
- Max. RPM 20,000
- Mounting Type Arbor Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osborn
- MFR # 0002224900
- Zoro # G0429044
- UPC # 622424222495
- Country of Origin Mexico
- Category Abrasive Bristle Disc and Brushes
Dimensions
Brush Dia. | 3" |
Arbor Hole Size | 5/8" |
Details
Item | Abrasive Nylon Wide Face Wheel Brush,3" |
Grit | 120 |
Max. RPM | 20,000 |
Mounting Type | Arbor Hole |
Material | Silicon Carbide |
Description
Abrasive Nylon Wide Face Wheel Brush,3 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HTI Hi Buff 8" Soft Polish Blue Slant Foam (HB 400)
- PFERD 9" x 3/32" Cut-Off Wheel, 5/8-11 Thd. - SG STEELOX - Type 27 (63211)
- 3M Flap Disc, Coarse, Type 27, Polyester Cloth (7010363141)
- METABO Abrasive Cut-Off Wheel, Type 1, PK100 (US655331100)
- OSBORN Abrasive Nyln End Brush w/Out Bridle, .5" (0003028700)
- OSBORN Rectangular Abrasive Nylon Cup Brush, 6" (0003213200)
- OSBORN Rectangular Abrasive Nylon Cup Brush, 4" (0003214900)
- OSBORN Microabrasive Nylon Brush, .075" (0005640600)
- OSBORN Abrasive Nylon Tube Brush, 1-1/4" (0005631600)
- OSBORN Abrasive Disc Brush, 1", 0004723400 (0004723400)
- WEILER 4" Nylox Disc Brush Crimped Filament .040/80SC Fill 7/8" Arbor Hole (85818)
- Osborn Abrasive Bristle Disc and Brushes