Shop All Abrasive Bristle Disc and Brushes
Osborn
Abrasive Nylon Wide Face Wheel Brush, 10"
Mfr # 0002231400
Zoro # G9554559
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 3600
- Grit 180
- Brush Dia. 10"
- Arbor Hole Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0002231400
- Zoro # G9554559
- UPC # 622424223140
- Country of Origin Mexico
- Category Abrasive Bristle Disc and Brushes
Dimensions
Brush Dia. | 10" |
Arbor Hole Size | 2" |
Details
Mounting Type | Arbor Hole |
Max. RPM | 3600 |
Grit | 180 |
Material | Silicon Carbide |
Item | Abrasive Nylon Wide Face Wheel Brush,10" |
Description
Abrasive Nylon Wide Face Wheel Brush,10 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Single Point (66260195022)
- EXCEL BLADES 6 Piece Assorted File Set with Handle (55668IND)
- SCOTCH-BRITE Cut and Polish Unitized Wheel, 6inx3/4in (CP-UW)
- ARC ABRASIVES Hook-and-Loop Dsc BU Pad, 4-1/2D (11-53904Z3)
- OSBORN Microabrasive Nylon Brush, .050" (0005640400)
- OSBORN Abrasive Nylon Tube Brush, 3/4" (0005601300)
- OSBORN Abrasive Nylon Wide Face Wheel Brush, 3" (0002224900)
- OSBORN Microabrasive Nylon Brush, .135" (0005641900)
- OSBORN Abrasive Nylon Tube Brush, 1", 0005601500 (0005601500)
- OSBORN Abrasive Disc Brush, 1-1/2", 0004725100 (0004725100)
- SCOTCH-BRITE Tapered Bristle Disc, 2 In Dia, 50G (7000000742)
- Osborn Abrasive Bristle Disc and Brushes