Shop All Abrasive Bristle Disc and Brushes
Osborn
Abrasive Nylon Wide Face Wheel Brush, 10"
Mfr # 0002231300
Zoro # G9554489
original price:
$145.26
16% off
new price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Dia. 10"
- Arbor Hole Size 2"
- Max. RPM 3600
- Mounting Type Arbor Hole
- Grit 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0002231300
- Zoro # G9554489
- UPC # 622424223133
- Country of Origin Mexico
- Category Abrasive Bristle Disc and Brushes
Dimensions
Brush Dia. | 10" |
Arbor Hole Size | 2" |
Details
Item | Abrasive Nylon Wide Face Wheel Brush,10" |
Max. RPM | 3600 |
Mounting Type | Arbor Hole |
Grit | 120 |
Material | Silicon Carbide |
Description
ATB Abrasive Nylon Wide Face Wheel Brush; 10” Wide Face Atb Wheel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1 x 2-3/4in, 36G (61463624377)
- SCOTCH-BRITE Abrasve Roll, 4" W x 30 ft. L, Alumnm Oxde (7000046195)
- MAKITA Sanding Belt, 3/8" W, 21" L, 80 Grit (A-34469)
- DYNABRADE Disc, 3-1/2"dia., AO, 120G, Non-Vac0, PK100 (79901)
- OSBORN Abrasive Disc Brush, 3", 0004708100 (0004708100)
- OSBORN Abrasive Nylon Wide Face Wheel Brush, 3" (0002225100)
- OSBORN Abrasive Nylon Wide Face Wheel Brush, 8" (0002229600)
- OSBORN Abrasive Nylon End Brushes, Bridle, 1" (0003029800)
- OSBORN Abrasive Nylon Wide Face Wheel Brush, 14" (0002233300)
- OSBORN Abrasive End Brush, 3/16" (0007569300)
- DEDECO SUNBURST 7/8'' TC DUAL DISCS BLUE 400 GRIT (A/O) 12/BX (1927)
- Osborn Abrasive Bristle Disc and Brushes