Shop All Abrasive Bristle Disc and Brushes
Osborn
Abrasive Nylon Wide Face Wheel Brush, 10"
Mfr # 0002231200
Zoro # G9554540
Free Shipping & Returns
$94.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Dia. 10"
- Arbor Hole Size 2"
- Grit 80
- Max. RPM 3600
- Mounting Type Arbor Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osborn
- MFR # 0002231200
- Zoro # G9554540
- UPC # 622424223126
- Country of Origin Mexico
- Category Abrasive Bristle Disc and Brushes
Dimensions
Brush Dia. | 10" |
Arbor Hole Size | 2" |
Details
Item | Abrasive Nylon Wide Face Wheel Brush,10" |
Grit | 80 |
Max. RPM | 3600 |
Mounting Type | Arbor Hole |
Material | Silicon Carbide |
Description
ATB Abrasive Nylon Wide Face Wheel Brush; 10” Wide Face Atb Wheel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALC Blast Hose 1/2in ID x 25ft (40120)
- SCOTCH-BRITE Sanding Belt, 25 in W, 60 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Very Fine, SC-BF (7010366401)
- GATOR GRIT Gator 11 in. L X 9 in. W 400 Grit Silicon Carbide Waterproof Sandpaper (3281)
- 3M Unitized Wheel BU Pad, 1D, QC (7000045946)
- OSBORN Abrasive Nylon Wide Face Wheel Brush, 6" (0002228900)
- OSBORN Abrasive Disc Brush, 8", 0004705300 (0004705300)
- OSBORN Abrasive Disc Brush, 3", 0004708100 (0004708100)
- OSBORN Abrasive Nylon Wide Face Wheel Brush, 3" (0002225000)
- OSBORN Abrasive Nylon Wide Face Wheel Brush, 8" (0002229700)
- OSBORN Abrasive Nylon Wide Face Wheel Brush, 4" (0002225700)
- WEILER Burr-Rx 3" Maximum Density Miniature Disc Brush .035/80CG Crimped Fill (86013)
- Osborn Abrasive Bristle Disc and Brushes