Shop All Paint Brushes
Osborn
#8 Oval Sash Paint Brush, Wood Handle
Mfr # 0007009400
Zoro # G9558969
product price: $10.29
/ea
Sold in multiples of 2 for $20.58
$20.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Oval Sash
- Brush Size #8
- Basic Bristle Material Black China
- Basic Handle Material Wood
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0007009400
- Zoro # G9558969
- UPC # 622424700948
- Country of Origin Indonesia
- Category Paint Brushes
Dimensions
Brush Size | #8 |
Length | 2-3/8" |
Details
Item | Paint Brush |
Brush Style | Oval Sash |
Basic Bristle Material | Black China |
Basic Handle Material | Wood |
Handle Material | Wood |
Brush Thickness | 1" |
Brush Material | Black China, Wood |
Color | Black (Bristle) |
Description
Oval Sash Tool Brush,No. 8,0007009400
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Manifold Short Filter, 60 Mesh, Black (246384)
- RUST-OLEUM White, Gloss, 12 Oz, Approximately 10-15 sq. ft./can, Tub & Tile Paint Series (280882)
- POLYCRYLIC Minwax Semi-Gloss Crystal Clear Water-Based Polyurethane 1 gal (14444000)
- CRC 20 oz. Opaque Black Rubberized Undercoating (05347)
- OSBORN 4" Varnish Paint Brush, Plastic Handle (0007007300)
- OSBORN 1" Chip Paint Brush, Wood Handle (0008601600)
- OSBORN 2" Wall Paint Brush, China Hair Bristle, Plastic Handle (0008613500)
- OSBORN 3" Wall Paint Brush, Polyester Bristle, Plastic Handle (0008613100)
- OSBORN #5 Round Marking Paint Brush, Wood Handle, 1 (0007403400)
- OSBORN #2 Oval Sash Paint Brush, China Hair Bristle, Plastic Handle (0007111600)
- ZORO SELECT 2" Bent Radiator Paint Brush, Synthetic Bristle, Wood Handle (6NCE9)
- Osborn Paint Brushes