Shop All Handles, Frames and Braces
Osborn
72" Tapered Window Brush Handle, 72", Wood
Mfr # 0007701000
Zoro # G9566958
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Wood
- Handle Color Natural
- Length 72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osborn
- MFR # 0007701000
- Zoro # G9566958
- Country of Origin Mexico
- Category Handles, Frames and Braces
Dimensions
Length | 72" |
Details
Handle Material | Wood |
Handle Color | Natural |
Item | Tapered Window Brush Handle,72" |
Description
Tapered Window Brush Handle,72 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MYFRESH My fresh Air Freshener, Alpine Forst, PK36 (MYF)
- PIG Sorbents, 44 oz, 21 in x 7 ft, Universal, Blue, Polyester, Polypropylene (25820)
- VIKAN VIKAN Blue 24" Fiberglass Floor Squeegee (71603/29363)
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Green/White, Cotton/Synthetic, PK6 (FGD25206WH00)
- OSBORN Fiberglass Broom Handle, 60" (0007702000)
- OSBORN 13-11/16" Curved Handle Economy Scratch, 0008310000, Hardwood (0008310000)
- OSBORN 10" Shoe Handle Economy Scratch, 0008300800, Hardwood (0008300800)
- OSBORN 13-11/16" Curved Handle Economy Scratch, 0008310100, Hardwood (0008310100)
- OSBORN 60" Metal Handle w/Threads, 60", Steel (0007701800)
- OSBORN 6 to 12 ft Telescoping Handles, 6 ft.-12 ft., Aluminum (0005241400)
- REMCO 9 in Pad Holder, Blue, Polypropylene (55003)
- Osborn Handles, Frames and Braces