Shop All Handles, Frames and Braces
Osborn
6 to 12 ft Telescoping Handles, 6 ft.-12 ft., Aluminum
Mfr # 0005241400
Zoro # G9568242
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Aluminum
- Length 6 to 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0005241400
- Zoro # G9568242
- UPC # 622424524148
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Length | 6 to 12 ft |
Details
Handle Material | Aluminum |
Item | Telescoping Handles,6 ft.-12 ft. |
Description
Telescoping Handles,6 ft.-12 ft.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEN TISSUE, BT, JRT, 12/5, WH (ULTRA9B)
- GLOBAL EQUIPMENT Electric Walk-Behind Auto Floor Scrubber, 20" Cleaning Path (T45/50E)
- AMERICOVER Vapor Barrier, 100ft L, 10ft W, White, 10mil (PCB10)
- PROVON LTX-12 1200mL Foam Hand Soap Dispenser, Touch-Free, Gray (1971-04)
- OSBORN 10" Shoe Handle Economy Scratch, 0008300800, Hardwood (0008300800)
- OSBORN 13-3/4" Curved Handle Economy Scratch, 0008300100, Hardwood (0008300100)
- OSBORN 60" Metal Handle w/Threads, 60", Steel (0007701800)
- OSBORN 13-11/16" Curved Handle Economy Scratch, 0008310000, Hardwood (0008310000)
- OSBORN 13-11/16" Curved Handle Economy Scratch, 0008310100, Hardwood (0008310100)
- OSBORN Fiberglass Broom Handle, 60" (0007702000)
- SCHAEFER BRUSH FG Ext Hndl w/1/4", Female/Male Thd, 4 ft. (30624)
- Osborn Handles, Frames and Braces