Shop All Handles, Frames and Braces
This Product is Discontinued
Osborn
56" Tapered Wood Handle, 54", Wood (Discontinued)
Mfr # 0007700500
Zoro # G9569091
This Product is Discontinued
Key Features
- Handle Material Wood
- Handle Color Natural
- Length 56"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0007700500
- Zoro # G9569091
- UPC # 622424770057
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Length | 56" |
Details
Handle Material | Wood |
Handle Color | Natural |
Item | Tapered Wood Handle,54" |
Description
Tapered Wood Handle,54 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.