Shop All Paint Brushes
Osborn
#5 Round Marking Paint Brush, Wood Handle, 1
Mfr # 0007403400
Zoro # G9569119
product price: $3.25
/ea
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Round Marking
- Basic Handle Material Wood
- Handle Material Wood
- Length 1-1/16"
- Color White (Bristle)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0007403400
- Zoro # G9569119
- UPC # 622424740340
- Country of Origin Indonesia
- Category Paint Brushes
Dimensions
Brush Size | #5 |
Length | 1-1/16" |
Details
Item | Paint Brush |
Brush Style | Round Marking |
Basic Handle Material | Wood |
Handle Material | Wood |
Color | White (Bristle) |
Description
Pure White Bristle Round Marking Brush; #5 Marking Brush, Bristle
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINWAX Super Fast-Drying Polyurethane for Floors Gloss Clear Oil-Based Fast-Drying Polyurethane 1 ga (13020000)
- ZINSSER 1 Qt White Smart Prime Water-Based Interior/Exterior Primer/Sealer (249727)
- TITAN Needle/Nozzle, Air Cap Size 4 (0276228)
- RUST-OLEUM Interior/Exterior Paint, Glossy, Alkyd Base, Navy Gray, 1 gal (255613)
- OSBORN #4 Round Marking Paint Brush, Wood Handle (0007403300)
- OSBORN #0 Artist Paint Brush, Natural Bristle Bristle, Wood Handle (0007406700)
- OSBORN 4" Wall Paint Brush, Polyester Bristle, Plastic Handle (0008613200)
- OSBORN 4" Varnish Paint Brush, Plastic Handle (0007007300)
- OSBORN 1/2" Wall Paint Brush, China Hair Bristle, Plastic Handle (0008614400)
- OSBORN #6 Flat Marking Paint Brush, Wood Handle (0007010800)
- WOOSTER 1-1/2" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (4175-1 1/2)
- Osborn Paint Brushes