Shop All Paint Brushes
Osborn
#5 Round Marking Paint Brush, Wood Handle
Mfr # 0007402400
Zoro # G9566538
product price: $8.59
/ea
Sold in multiples of 2 for $17.18
$17.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Round Marking
- Basic Handle Material Wood
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0007402400
- Zoro # G9566538
- UPC # 622424740241
- Country of Origin Mexico
- Category Paint Brushes
Dimensions
Brush Size | #5 |
Details
Item | Paint Brush |
Brush Style | Round Marking |
Basic Handle Material | Wood |
Handle Material | Wood |
Description
Round Lettering Marking Brush,No. 5
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 9" Paint Roller Cover, 3/8" Nap, Microfiber (R523-9)
- NELSON PAINT Nozzle, Stream, PK100 (1303 LG)
- KRUD KUTTER Rust-Oleum Stops Rust Indoor and Outdoor Flat Black Oil-Based Rust Reformer 10.25 oz (215215)
- OLD MASTERS 1 Qt Provincial Oil-Based Wiping Stain (11504)
- OSBORN 1" Chip Paint Brush, Wood Handle (0007203000)
- OSBORN #8 Oval Sash Paint Brush, Wood Handle (0007009400)
- OSBORN 3" Wall Paint Brush, China Hair Bristle, Plastic Handle (0008613600)
- OSBORN #4 Round Marking Paint Brush, Wood Handle (0007403300)
- OSBORN 2" Chip Paint Brush, Hog Hair Bristle, Plastic Handle (0007110800)
- OSBORN #8 Round Marking Paint Brush, Wood Handle (0007402700)
- PURDY PAINT BRSH NYLX ELSC 3"" (144100230)
- Osborn Paint Brushes