Shop All Paint Brushes
Osborn
4" Wall Paint Brush, Plastic Handle
Mfr # 0008602700
Zoro # G9566669
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Wall
- Brush Size 4"
- Basic Handle Material Plastic
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osborn
- MFR # 0008602700
- Zoro # G9566669
- UPC # 622424860277
- Country of Origin Mexico
- Category Paint Brushes
Dimensions
Brush Size | 4" |
Details
Item | Paint Brush |
Brush Style | Wall |
Basic Handle Material | Plastic |
Handle Material | Plastic |
Description
Economy Synthetic Paint Brush,4 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEAN-STRIP 1-K Kerosene For Heaters/Lamps/Stoves 128 oz (GKP85)
- GENERAL FINISHES 1 Qt Bordeaux Enduro RTM Water-Based Wood Stain (QBD)
- CAN GUN Economy Spray Can Handle (11650)
- OSBORN 2-1/2" Chip Paint Brush, China Hair Bristle, Plastic Handle (0007007100)
- OSBORN #4 Round Sash Paint Brush, China Hair Bristle, Plastic Handle (0007111200)
- OSBORN #2 Oval Sash Paint Brush, China Hair Bristle, Wood Handle (0007009100)
- OSBORN 2" Wall Paint Brush, China Hair Bristle, Plastic Handle (0008613500)
- OSBORN #2 Oval Sash Paint Brush, China Hair Bristle, Plastic Handle (0007111600)
- OSBORN 3" Chip Paint Brush, Plastic Handle (0008600600)
- OSBORN #6 Round Marking Paint Brush, Camel Hair Bristle, Wood Handle (0007402500)
- PREMIER 3" Flat Sash Paint Brush, Polyester Bristle, Hardwood Handle (17303)
- Osborn Paint Brushes