Shop All Paint Brushes
Osborn
#4 Round Marking Paint Brush, Wood Handle
Mfr # 0007403300
Zoro # G9568988
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Round Marking
- Basic Handle Material Wood
- Handle Material Wood
- Color White (Bristle)
- Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0007403300
- Zoro # G9568988
- UPC # 622424740333
- Country of Origin Indonesia
- Category Paint Brushes
Dimensions
Brush Size | #4 |
Length | 1" |
Details
Item | Paint Brush |
Brush Style | Round Marking |
Basic Handle Material | Wood |
Handle Material | Wood |
Color | White (Bristle) |
Description
Round Marking Brush,No. 4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST BULLET LLC Rust Bullet Automotive Formula Rust Inhibitive Coating Gallon Can RBA54 (RBA54)
- PURDY TRAY LINER NEST 18"" 3PK (14T904000)
- SURTEK Paint Mixer 4" X 59" (123350)
- MICHIGAN BRUSH 5/8" Artist Paint Brush, Hog Hair Bristle, Wood Handle (MIB-SR90172)
- OSBORN 3/4" Flat Sash Paint Brush, Hog Hair Bristle, Lacquered Walnut Handle (0007010200)
- OSBORN #8 Round Marking Paint Brush, Wood Handle (0007402700)
- OSBORN #1 Artist Paint Brush, Natural Bristle Bristle, Wood Handle (0007406800)
- OSBORN 4" Varnish Paint Brush, Plastic Handle (0007007300)
- OSBORN #6 Artist Paint Brush, China Hair Bristle, Wood Handle (0007403500)
- OSBORN 2" Wall Paint Brush, China Hair Bristle, Plastic Handle (0008613500)
- WOOSTER 3" Angle Sash Paint Brush, Nylon/Polyester Bristle (4174)
- Osborn Paint Brushes