Shop All Paint Brushes
Osborn
4" Paint Brush, Wood Handle
Mfr # 0007037700
Zoro # G9570248
product price: $1.89
/ea
Sold in multiples of 5 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Bristle Material Foam
- Basic Handle Material Wood
- Handle Material Wood
- Length 7-5/16"
- Brush Material Foam, Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0007037700
- Zoro # G9570248
- UPC # 622424703772
- Country of Origin Mexico
- Category Paint Brushes
Dimensions
Brush Size | 4" |
Length | 7-5/16" |
Details
Item | Paint Brush |
Basic Bristle Material | Foam |
Basic Handle Material | Wood |
Handle Material | Wood |
Brush Material | Foam, Wood |
Description
Paint Brush,4 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER 8" Bucket Grid 2-Gallon 4 Sided Metal Mesh (2GGSS)
- RUST-OLEUM Interior/Exterior Paint, Flat, BROWN, 1 qt (239083)
- KRYLON 12OZ Clay GLS Paint (K05519007)
- KRYLON Rust Preventative Spray Paint, Burgundy, Gloss, 12 oz (K02704007)
- OSBORN 2" Flat Sash Paint Brush, Plastic Handle (0007008700)
- OSBORN 1" Wall Paint Brush, Polyester Bristle, Plastic Handle (0008612800)
- OSBORN #1 Round Lacquering Paint Brush, Wood Handle (0007401000)
- OSBORN 1-1/2" Chip Paint Brush, Hog Hair Bristle, Plastic Handle (0007110700)
- OSBORN 1" Chip Paint Brush, Hog Hair Bristle, Plastic Handle (0007110600)
- OSBORN 2" Paint Brush, Plastic Handle (0008602400)
- PFERD #2 Oval Sash Paint Brush (89674)
- Osborn Paint Brushes