Shop All Paint Brushes
Osborn
4" Paint Brush, Plastic Handle
Mfr # 0007110500
Zoro # G9568032
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Handle Material Plastic
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0007110500
- Zoro # G9568032
- UPC # 622424711050
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 4" |
Details
Item | Paint Brush |
Basic Handle Material | Plastic |
Handle Material | Plastic |
Description
Pure Gray Bristle Brush,4 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 1" Wall Paint Brush, Brown China Bristle, Plastic Handle (1123 - 1)
- WOOSTER #0 Artist Paint Brush, Red Sable Bristle (F1627)
- RUST-OLEUM Paint Remover, Cleaners/Thinners, 1 gal. (315512)
- ASTRO PNEUMATIC SPRAY GUN 1.3 NOZZLE HIGH EFFEC (AOEUROHE103)
- OSBORN 1" Flat Sash Paint Brush, Hog Hair Bristle, Lacquered Walnut Handle (0007010300)
- OSBORN 1" Paint Brush, Wood Handle (0007037400)
- OSBORN #8 Round Marking Paint Brush, Wood Handle (0007402700)
- OSBORN 2" Chip Paint Brush, Hog Hair Bristle, Plastic Handle (0007110800)
- OSBORN 3" Chip Paint Brush, China Hair Bristle, Plastic Handle (0007007200)
- OSBORN #8 Round Sash Paint Brush, China Hair Bristle, Plastic Handle (0007111400)
- SHUR-LINE 2-1/2" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (70001FV25)
- Osborn Paint Brushes