Shop All Paint Brushes
Osborn
4" Chip Paint Brush, Wood Handle
Mfr # 0008602000
Zoro # G0432571
product price: $3.65
/ea
Sold in multiples of 3 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Chip
- Basic Handle Material Wood
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0008602000
- Zoro # G0432571
- UPC # 622424860208
- Country of Origin Mexico
- Category Paint Brushes
Dimensions
Brush Size | 4" |
Details
Item | Paint Brush |
Brush Style | Chip |
Basic Handle Material | Wood |
Handle Material | Wood |
Description
Pro Pure White Bristle Brush,4 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL FINISHES 1 Pt Antique Oak Wood Stain Water-Based Penetrating Stain (WOPT)
- RUST-OLEUM Black, Flat, 12 Oz (334020)
- MODERN MASTERS Metallic Paint, WaterBase, Blue, 1 pt (PA902)
- MODERN MASTERS Metallic Paint, AcrylicBase, Bronze, 1 gal (ME396)
- OSBORN 1-1/2" Chip Paint Brush, Wood Handle (0008601700)
- OSBORN 2" Chip Paint Brush, Wood Handle (0008601800)
- OSBORN 2-1/2" Chip Paint Brush, Wood Handle (0008601400)
- OSBORN 1" Chip Paint Brush, China Hair Bristle, Wood Handle (0007015100)
- OSBORN 2" Wall Paint Brush, China Hair Bristle, Plastic Handle (0008613500)
- OSBORN #8 Round Sash Paint Brush, Nylon Bristle, Wood Handle (0007302700)
- WOOSTER 2" Short Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5225-2)
- Osborn Paint Brushes