Shop All Paint Brushes
Osborn
4" Chip Paint Brush, Plastic Handle
Mfr # 0008600700
Zoro # G0432599
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Chip
- Basic Handle Material Plastic
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0008600700
- Zoro # G0432599
- UPC # 622424860079
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 4" |
Details
Item | Paint Brush |
Brush Style | Chip |
Basic Handle Material | Plastic |
Handle Material | Plastic |
Description
Pro Pure White Bristle Brush,4 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER Mini Paint Roller Frame, Cageless, Plastic Handle, 4" Rollers (R011-4)
- WOOSTER 3" Chip Paint Brush, White China Bristle, Plastic Handle (1147-3)
- BINKS Spray Gun Repair Kit, For 1ZKZ5 (54-3605)
- 3M Blue Head Refill, PK5 (26712)
- OSBORN 2-1/2" Chip Paint Brush, Wood Handle (0008601400)
- OSBORN 1" Paint Brush, Wood Handle (0007037400)
- OSBORN #2 Round Lacquering Paint Brush, Wood Handle, 1 (0007401100)
- OSBORN 3/4" Flat Sash Paint Brush, Hog Hair Bristle, Lacquered Walnut Handle (0007010200)
- OSBORN 3" Wall Paint Brush, Polyester Bristle, Plastic Handle (0008613100)
- OSBORN 4" Paint Brush, Wood Handle (0007037700)
- WOOSTER 2-1/2" Thin Angle Sash Paint Brush, Micro Tip Bristle, Wood Handle (4230-2 1/2)
- Osborn Paint Brushes