Shop All Paint Brushes
Osborn
3/4" Flat Sash Paint Brush, Hog Hair Bristle, Lacquered Walnut Handle
Mfr # 0007010200
Zoro # G1863009
product price: $6.69
/ea
Sold in multiples of 12 for $80.28
$80.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat Sash
- Basic Bristle Material Natural
- Bristle Material Hog Hair
- Basic Handle Material Wood
- Handle Material Lacquered Walnut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0007010200
- Zoro # G1863009
- UPC # 622424701020
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 3/4" |
Brush Length | 1-3/8" |
Bristle Length | 1 3/8 in |
Length | 1-3/8" |
Overall Length | 12-5/8" |
Bristle Width | 3/4 in |
Description
Paint Brush, Brush Style Flat Sash, Filament Type Natural, Filament Material Hog Hair, Brush Size 3/4 in, Bristle Thickness 3/8 in, Bristle Length 1 3/8 in, Bristle Stiffness Soft, Handle Type Rattail, Basic Handle Material Wood, For Paint or Coating Type All Paints and Coatings, For Paint Base Type Oil, Water, Application Marking Brush, Bristle Width 3/4 in, Brush Length 1-3/8 In., Ferrule Material Steel, Handle Color Natural, Handle Material Lacquered Walnut, 12-5/8 In. Overall Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 12 oz. Gray Automotive Primer (249340)
- SUNNYSIDE Denatured Alcohol Solvent, 1 qt. (83432)
- HUSKY 12' x 400' Clear Husky 1-Mil Low Density Plastic Sheeting (CF0112C)
- KRYLON Primer, Solvent, 640 oz., Red, 5 to 10 min. (K00020200-20)
- OSBORN 1/2" Flat Sash Paint Brush, Hog Hair Bristle, Lacquered Walnut Handle (0007010100)
- OSBORN 1" Flat Sash Paint Brush, Hog Hair Bristle, Lacquered Walnut Handle (0007010300)
- OSBORN 3" Chip Paint Brush, Plastic Handle (0008600600)
- OSBORN #6 Round Marking Paint Brush, Camel Hair Bristle, Wood Handle (0007402500)
- OSBORN #8 Oval Sash Paint Brush, Wood Handle (0007009400)
- OSBORN 2" Chip Paint Brush, Hog Hair Bristle, Plastic Handle (0007110800)
- PREMIER 1-1/2" Angle Sash Paint Brush, Polyester Bristle, Hardwood Handle (17290)
- Osborn Paint Brushes