Shop All Cam Followers & Track Rollers
Osborn
3.0000" Roller Diameter, 1.7507" Roller Width, 1.8125" Overall Width, 1.0000" Bore, Sealed
Mfr # CYR 3 S
Zoro # G300971083
Sold in multiples of 2 for $283.98
Free Shipping & Returns
$283.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Cylindrical
- Roller Dia. 3 in
- Roller Width 1-3/4 in
- Bore Dia. 1 in
- Roller Material Bearing Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osborn
- MFR # CYR 3 S
- Zoro # G300971083
- UPC # 9221900
- Country of Origin United States
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 3 in |
Roller Width | 1-3/4 in |
Bore Dia. | 1 in |
Overall width | 1.813 in |
Details
Roller Shape | Cylindrical |
Roller Material | Bearing Steel |
Roller Type | Needle Roller - Full Complement |
Dynamic Load Capacity (Lb.) | 15720 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Arbor Motor, 5 HP, 3470 RPM, 208-230/460V (00536ES3ESA80MR)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P174249, Pressure Line, 10 micron (ZX-P174249)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, 71 Series (S71-3C12-12EF)
- GATES Super HC Molded Notch Belts, 5VX402 (5VX402)
- OSBORN 1.0000" Roller Diameter, 0.6250" Roller Width, 0.6875" Overall Width, 0.3124" Bore, Sealed (CYR 1 S)
- OSBORN Cam Follower 1.5000" Roller Dia, 0.8750" Roller Width, 0.8750" Stud Dia, 1.5000" Stud Length, Flat (CFH 1-1/2 SB)
- OSBORN Cam Follower 5.0000" Roller Dia, 2.7500" Roller Width, 2.5000" Stud Dia, 5.0625" Stud Length, Flat (CFH 5 S)
- OSBORN LOAD RUNNER IDLER ROLLER CAM FOLLOWER (FLR-2 1/4 95498)
- OSBORN Cam Follower 1.5000" Roller Dia, 0.8750" Roller W, 0.6250" Stud Dia, 1.5000" Stud Length, Crowned (CCF 1-1/2 SB)
- OSBORN Cam Follower 0.5625" Roller Dia, 0.3750" Roller Width, 0.2500" Stud Dia, 0.6250" Stud Length, Flat (CFH 9/16 SB)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-2-3/4-XB)
- Osborn Cam Followers & Track Rollers