Shop All Paint Brushes
Osborn
3" Wall Paint Brush, Wood Handle
Mfr # 0007102700
Zoro # G9569651
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Wall
- Basic Bristle Material Poly/Nylon
- Basic Handle Material Wood
- Handle Material Wood
- Brush Thickness 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osborn
- MFR # 0007102700
- Zoro # G9569651
- UPC # 622424710275
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Length | 3" |
Details
Item | Paint Brush |
Brush Style | Wall |
Basic Bristle Material | Poly/Nylon |
Basic Handle Material | Wood |
Handle Material | Wood |
Brush Thickness | 7/8" |
Brush Material | Nylon / Polyester, Wood |
Features | Beaver Tail Handle |
Description
Wall Paint Brush,3 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINWAX Wood Finish Semi-Transparent Early American Oil-Based Penetrating Wood Stain 1 gal (71008000)
- SUNNYSIDE Xylol Solvent, 1 gal. (822G1)
- KILZ PREMIUM Fence Paint, Oil/Water Based Base, Red, 1 gal (10111)
- KRYLON INDUSTRIAL Spray Paint, Clear, Satin, 12 oz (K07006777)
- OSBORN 1" Chip Paint Brush, Wood Handle (0007203000)
- OSBORN 1/2" Varnish Paint Brush, Plastic Handle (0007006700)
- OSBORN 2-1/2" Chip Paint Brush, Wood Handle (0008601400)
- OSBORN 2" Varnish Paint Brush, Plastic Handle (0007007000)
- OSBORN 3" Wall Paint Brush, China Hair Bristle, Plastic Handle (0008613600)
- OSBORN 3/4" Flat Sash Paint Brush, Hog Hair Bristle, Lacquered Walnut Handle (0007010200)
- PFERD #10 Oval Sash Paint Brush (89679)
- Osborn Paint Brushes