Shop All Paint Brushes
Osborn
3" Wall Paint Brush, Polyester Bristle, Plastic Handle
Mfr # 0008602600
Zoro # G3951410
original price:
$3.85
9% off
new price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Wall
- Brush Size 3"
- Basic Bristle Material Synthetic
- Bristle Material Polyester
- Basic Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0008602600
- Zoro # G3951410
- UPC # 622424860260
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Brush Length | 1-3/4" |
Bristle Length | 1 3/4 in |
Overall Length | 8" |
Bristle Width | 3 in |
Description
Paint Brush, Brush Style Wall, Filament Type Synthetic, Filament Material Polyester, Brush Size 3 in, Bristle Thickness 3/8 in, Bristle Length 1 3/4 in, Bristle Stiffness Firm, Handle Type Beavertail, Basic Handle Material Plastic, For Paint or Coating Type All Paints and Coatings, For Paint Base Type Oil, Water, Application Maintenance, Bristle Color Black, Bristle Width 3 in, Brush Length 1-3/4 In., Ferrule Material Steel, Handle Color White, Handle Material Plastic, 8 In. Overall Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 4-1/2" Mini Paint Roller Cover, 1/2" Nap Nap, Knit Fabric, 2 PK (RR301)
- GRACO Airless Spray Gun Tip, Tip Size .015 (286615)
- WOOSTER 4" Flat Sash Paint Brush, Polyester Bristle, Threaded Hardwood Handle (F5119-4)
- RUST-OLEUM Interior/Exterior Paint, Satin, Colonial Red, 1 qt (267333)
- OSBORN 2" Chip Paint Brush, Hog Hair Bristle, Plastic Handle (0007110800)
- OSBORN #1 Round Marking Paint Brush, Wood Handle (0007402000)
- OSBORN #8 Round Marking Paint Brush, Wood Handle (0007402700)
- OSBORN 2" Chip Paint Brush, China Hair Bristle, Plastic Handle (0008600400)
- OSBORN 1" Wall Paint Brush, Polyester Bristle, Plastic Handle (0008612800)
- OSBORN #5 Round Marking Paint Brush, Wood Handle, 1 (0007403400)
- OSBORN 3" Wall Paint Brush, Wood Handle (0007102700)
- Osborn Paint Brushes