Shop All Paint Brushes
Osborn
3" Wall Paint Brush, China Hair Bristle, Plastic Handle
Mfr # 0008613600
Zoro # G0350911
original price:
$4.69
5% off
new price: $4.45
/ea
Sold in multiples of 12 for $53.40
$53.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Wall
- Basic Bristle Material Natural
- Bristle Material China Hair
- Basic Handle Material Plastic
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0008613600
- Zoro # G0350911
- UPC # 622424861366
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Brush Length | 2-1/4" |
Bristle Length | 2 1/4 in |
Overall Length | 11" |
Bristle Width | 3 in |
Description
Paint Brush, Brush Style Wall, Filament Type Natural, Filament Material Polyester, Brush Size 3 in, Bristle Thickness 1/2 in, Bristle Length 2 1/4 in, Bristle Stiffness Firm, Handle Type Kaiser, Basic Handle Material Plastic, For Paint or Coating Type Paints, Varnishes, For Paint Base Type Oil, Application Maintenance, Bristle Color Gray, Bristle Width 3 in, Brush Length 2-1/4 In., Ferrule Material Steel, Handle Color Black, Handle Material Plastic, 11 In. Overall Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC PRESSURE TANK 2-1/4 GAL W/SPRAY GUN (AOPT2-4GH)
- FLEX SEAL FLEX SEAL GRAY 14OZ (FSGRYR20)
- BINKS Pressure Spray Gun Kit, 0.046In/1.2mm (98-1067)
- DUPLI-COLOR Rocker Guard, Black, 14.5 oz (ERGA10100)
- OSBORN 1/2" Wall Paint Brush, China Hair Bristle, Plastic Handle (0008614400)
- OSBORN 2" Wall Paint Brush, China Hair Bristle, Plastic Handle (0008613500)
- OSBORN 1" Flat Sash Paint Brush, Hog Hair Bristle, Lacquered Walnut Handle (0007010300)
- OSBORN #8 Oval Sash Paint Brush, Wood Handle (0007009400)
- OSBORN 2-1/2" Chip Paint Brush, China Hair Bristle, Plastic Handle (0007007100)
- OSBORN #6 Flat Marking Paint Brush, Wood Handle (0007010800)
- ZORO SELECT 2" Flat Sash Paint Brush, China Hair Bristle, Sealed Wood Handle (1TTV6)
- Osborn Paint Brushes