Shop All Paint Brushes
Osborn
3" Chip Paint Brush, Plastic Handle
Mfr # 0008600600
Zoro # G0432501
product price: $2.15
/ea
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Chip
- Basic Handle Material Plastic
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0008600600
- Zoro # G0432501
- UPC # 622424860062
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Details
Item | Paint Brush |
Brush Style | Chip |
Basic Handle Material | Plastic |
Handle Material | Plastic |
Description
Pro Pure White Bristle Brush,3 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY 2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (144080320)
- PREMIER Drop Cloth, Clear, Plastic, 9x12 ft., PK24 (18040)
- ARROWORTHY 9 in Paint Roller Cover, 9/16" Nap, European Woven Fabric (9MFR4)
- TRIMACO Cone Paint Strainer, 1/16 in. H, PK1000 (11107)
- OSBORN 1" Chip Paint Brush, Plastic Handle (0008600200)
- OSBORN 1" Chip Paint Brush, Hog Hair Bristle, Plastic Handle (0007110600)
- OSBORN #2 Oval Sash Paint Brush, China Hair Bristle, Wood Handle (0007009100)
- OSBORN 1" Chip Paint Brush, China Hair Bristle, Wood Handle (0007015100)
- OSBORN 3" Wall Paint Brush, Polyester Bristle, Plastic Handle (0008602600)
- OSBORN #4 Round Marking Paint Brush, Wood Handle (0007403300)
- WOOSTER 3" Flat Sash Paint Brush, Micro Tip Bristle (4232)
- Osborn Paint Brushes