Shop All Paint Brushes
Osborn
3" Chip Paint Brush, China Hair Bristle, Plastic Handle
Mfr # 0007007200
Zoro # G0470377
product price: $11.59
/ea
Sold in multiples of 12 for $139.08
$139.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Chip
- Basic Bristle Material Natural
- Bristle Material China Hair
- Basic Handle Material Plastic
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0007007200
- Zoro # G0470377
- UPC # 622424700726
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Brush Length | 3" |
Bristle Length | 3 in |
Overall Length | 10" |
Bristle Width | 3 in |
Description
Paint Brush, Brush Style Chip, Filament Type Natural, Filament Material China Hair, Brush Size 3 in, Bristle Thickness 11/16 in, Bristle Length 3 in, Bristle Stiffness Firm, Handle Type Beavertail, Basic Handle Material Plastic, For Paint or Coating Type Varnishes, For Paint Base Type Oil, Application Interior and Exterior Painting Projects, Bristle Color White, Bristle Width 3 in, Brush Length 3 In., Ferrule Material Steel, Handle Color Natural, Handle Material Plastic, 10 In. Overall Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER Polyester 9 in. W X 3/8 in. Paint Roller Cover 6 pk (6PK38)
- WOOSTER 2-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (J4112)
- KRYLON Metallic Spray Paint, Gold, Metallic, 12 oz (K02770007)
- PREMIER 4" Paint Roller Cover, 1/4" Nap, Microfiber, 2 PK (44252)
- OSBORN 2-1/2" Chip Paint Brush, China Hair Bristle, Plastic Handle (0007007100)
- OSBORN 3" Chip Paint Brush, Plastic Handle (0008600600)
- OSBORN #8 Round Sash Paint Brush, China Hair Bristle, Plastic Handle (0007111400)
- OSBORN 4" Chip Paint Brush, Wood Handle (0008602000)
- OSBORN #6 Artist Paint Brush, China Hair Bristle, Wood Handle (0007403500)
- OSBORN 1" Wall Paint Brush, Polyester Bristle, Plastic Handle (0008612800)
- PURDY 3" Flat Sash Paint Brush, Nylon/Polyester Bristle (144100330)
- Osborn Paint Brushes