Shop All Paint Brushes
Osborn
2" Varnish Paint Brush, Plastic Handle
Mfr # 0007007000
Zoro # G9564742
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Style Varnish
- Basic Bristle Material White China
- Basic Handle Material Plastic
- Handle Material Plastic
- Brush Thickness 9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0007007000
- Zoro # G9564742
- UPC # 622424700702
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Length | 2-3/4" |
Details
Item | Paint Brush |
Brush Style | Varnish |
Basic Bristle Material | White China |
Basic Handle Material | Plastic |
Handle Material | Plastic |
Brush Thickness | 9/16" |
Color | White (Bristle) |
Brush Material | White China, Plastic |
Description
Pure White China Bristle Brush; 2” Varnish Brush, 9/16” Thk.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Airless Spray Gun Tip, Tip Size .017 (286617)
- WOOSTER 4" Paint Roller Cover, 1/2" Nap Nap, Woven Fabric (R204)
- KRYLON INDUSTRIAL Spray Paint, Clear, Gloss, 16 oz (A04414007)
- RUST-OLEUM 18x36 Tack Cloth (301688)
- OSBORN #8 Round Sash Paint Brush, China Hair Bristle, Plastic Handle (0007111400)
- OSBORN 2" Chip Paint Brush, Wood Handle (0008601800)
- OSBORN #4 Round Sash Paint Brush, China Hair Bristle, Plastic Handle (0007111200)
- OSBORN 3" Wall Paint Brush, Polyester Bristle, Plastic Handle (0008613100)
- OSBORN #1 Round Lacquering Paint Brush, Wood Handle, 1 (0007401000)
- OSBORN 2" Chip Paint Brush, Hog Hair Bristle, Plastic Handle (0007110800)
- THE BRUSH MAN 1 1/2" Paint Brush Multipack 12 PK (PB31715)
- Osborn Paint Brushes