Shop All Paint Brushes
Osborn
2" Paint Brush, Plastic Handle
Mfr # 0008602400
Zoro # G9566608
product price: $1.45
/ea
Sold in multiples of 6 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Size 2"
- Basic Bristle Material Polyester
- Basic Handle Material Plastic
- Handle Material Plastic
- Brush Thickness 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0008602400
- Zoro # G9566608
- UPC # 622424860246
- Country of Origin Mexico
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Length | 1-3/4" |
Details
Item | Paint Brush |
Basic Bristle Material | Polyester |
Basic Handle Material | Plastic |
Handle Material | Plastic |
Brush Thickness | 5/16" |
Color | Black (Bristle) |
Brush Material | Polyester, Plastic |
Description
Economy Synthetic Paint Brush,2 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH COAT ADVANCED Spray Paint (K00879008)
- GRACO Spray Gun, Graco (288938)
- PURDY 9" Paint Roller Cover, 3/4" Nap, Polyester (144688094)
- RUST-OLEUM 9400 Polyester Urethane, White, 1 gal. (9492402)
- OSBORN #1 Round Lacquering Paint Brush, Wood Handle (0007401000)
- OSBORN 3" Chip Paint Brush, China Hair Bristle, Wood Handle (0008601900)
- OSBORN 3" Chip Paint Brush, China Hair Bristle, Plastic Handle (0007007200)
- OSBORN 3" Wall Paint Brush, China Hair Bristle, Plastic Handle (0008613600)
- OSBORN 1" Chip Paint Brush, China Hair Bristle, Wood Handle (0007015100)
- OSBORN 1" Chip Paint Brush, Wood Handle (0008601600)
- PURDY PAINT BRSH NYLX GLD 2"" (144152220)
- Osborn Paint Brushes