Shop All Paint Brushes
Osborn
#2 Artist Paint Brush, Natural Bristle Bristle, Wood Handle
Mfr # 0007406900
Zoro # G9567420
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Artist
- Basic Bristle Material Natural
- Bristle Material Natural Bristle
- Basic Handle Material Wood
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0007406900
- Zoro # G9567420
- UPC # 622424740692
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | #2 |
Details
Item | Paint Brush |
Brush Style | Artist |
Basic Bristle Material | Natural |
Bristle Material | Natural Bristle |
Basic Handle Material | Wood |
Handle Material | Wood |
Description
Sable Hair Artist Brush,Size 2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Ceiling Paint, White, 20 oz (20-051)
- WOOSTER 2-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (J4112-2 1/2)
- RUST-OLEUM Black, Matte, 11 oz (276779)
- VARATHANE Premium Satin Clear Oil-Based Spar Urethane 1 qt (242183H)
- OSBORN 1/2" Varnish Paint Brush, Plastic Handle (0007006700)
- OSBORN 1" Chip Paint Brush, Wood Handle (0007203000)
- OSBORN 1-1/2" Chip Paint Brush, Hog Hair Bristle, Plastic Handle (0007110700)
- OSBORN 1" Chip Paint Brush, Hog Hair Bristle, Plastic Handle (0007110600)
- OSBORN 4" Paint Brush, Wood Handle (0007037700)
- OSBORN #2 Oval Sash Paint Brush, China Hair Bristle, Wood Handle (0007009100)
- SURTEK 5" Brushes, Plastic Bristle (123137)
- Osborn Paint Brushes