Shop All Paint Brushes
Osborn
2" Angular Flat Sash Paint Brush, Plastic Handle
Mfr # 0007129000
Zoro # G9566930
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angular Flat Sash
- Brush Size 2"
- Basic Bristle Material Polyester
- Basic Handle Material Plastic
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0007129000
- Zoro # G9566930
- UPC # 622424712903
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Length | 2-1/2" |
Details
Item | Paint Brush |
Brush Style | Angular Flat Sash |
Basic Bristle Material | Polyester |
Basic Handle Material | Plastic |
Handle Material | Plastic |
Brush Thickness | 7/16" |
Color | Black (Bristle) |
Description
Angular Flat Sash Tool Brush,2 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. LONGARM Pole Extension Paint Rlr 2-4Ft (9026)
- RUST-OLEUM Colonial Red, Gloss, 12 Oz (334030)
- MINWAX Super Fast-Drying Polyurethane for Floors Gloss Clear Oil-Based Fast-Drying Polyurethane Floo (130230000)
- RED DEVIL Mixers 1-Gal Paint (4065)
- OSBORN 1/2" Flat Sash Paint Brush, Hog Hair Bristle, Lacquered Walnut Handle (0007010100)
- OSBORN 2" Wall Paint Brush, China Hair Bristle, Plastic Handle (0008613500)
- OSBORN #4 Round Marking Paint Brush, Wood Handle (0007403300)
- OSBORN #0 Artist Paint Brush, Natural Bristle Bristle, Wood Handle (0007406700)
- OSBORN #8 Round Marking Paint Brush, Wood Handle (0007402700)
- OSBORN 3" Wall Paint Brush, China Hair Bristle, Plastic Handle (0008613600)
- PURDY 3-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle (144152335)
- Osborn Paint Brushes